Abbotsford
panst1707566yl

PANDUIT ST17-075-66YL 0.75" x 66' x .007" General Purpose PVC Electrical Tape, Yellow

Price $1.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ST17-075-66YL
Documents Documents

Description

StrongHold ST17-075-66YL General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is yellow in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F).

Specifications

Brand Name Panduit Sub Brand StrongHold™
Item Name Vinyl Electrical Tape Type General Purpose
Voltage Rating 600 V Width 3/4 in
Length 66 ft Thickness 0.007 in
Backing Material PVC Adhesive Material Rubber
Color Yellow Series/Model ST17-075-66
Dielectric Strength 7 V Adhesion Strength 18 oz/in
Tensile Strength 0.252 kg/mm Temperature Rating -10 to 80 °C
Package Quantity 10/Pack Standards Meets UL 510 CAS C 22.2 No 197, Meets RoHS 2002/95/EC Directives
Application For Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair UPC 613056732629

Packages

20 - UNIT - (20) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok