×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ste45801

STEINEL 10 inch Steinel Glue Stick, Clear, 40/Pack

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:45801

Description

G200C clear glue stick. For use with hot-melt adhesive system.

Specifications

Brand Name Steinel Item Name Hot Glue Stick
Color Clear Composition 0.5% Vinyl Acetate
Form Solid Dimensions 1/2 in dia x 10 in L
Temperature Rating >250 °C For Use With Standard Glue Guns

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok